3/8 in. Compression x Flared Brass Adapter

Part #G654LF  |  Manufacturer Part #654B-LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Compression

End Connection 2: Flared

End Connections: Compression x Flared

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass