Battery Vibe Alert Alarm Clock
This product has been replaced by
Manufacturer Part #K-VIBALT2.0
Battery Vibe Alert Alarm Clock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vibration, sound or both selectable alarms
- Strong bed shaker
- Audible alarm
- Repeating snooze feature
- 0.8" red LED display
- PM and alarm on indicator LED
- Time set and alarm set for hour and minute
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Height:
- 1-11/20 in
- Length:
- 4-7/10 in
- Power Source:
- Battery
- Volts:
- 120V
- Width:
- 3-1/8 in