DESCRIPTION

Compx National 1-3/16 in. Disc Cylinder Cam Lock Keyed

CC805314AKD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Nickel
Color Finish Category
Nickel Tones
Length
1-3/16 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY