This product requires certification to purchase.

8 oz. Lock Joint Sealant in Blue

Comstar International

8 oz. Lock Joint Sealant in Blue

  • Fast #
  • Part #C10625
  • Item #7805127
  • Manufacturer Part #10-625
3.7 out of 5 Customer Rating
Brand image
Comstar International

8 oz. Lock Joint Sealant in Blue

  • Fast #
  • Part #C10625
  • Item #7805127
  • Manufacturer Part #10-625
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Locks out leaks
  • Contains no lead
  • Assures a tight, positive pressure seal
  • Will not harden, separate or drip
  • Multi-seal (PTFE based) is not good for oxygen lines
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
2500 psi, 10000 psi
Size
8 oz
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Electrical & Operational Information
Maximum Temperature
450
Temperature Range
-60 to 450 Deg F
Warranty & Product Information
CARB OTC LEED Compliant
No
NSF Certified
No
Product Type
Thread Sealant
UL Listed
No
UPC
024924106259