This product requires certification to purchase.

16 oz. Super Grease Cutter

Comstar International

Super Grease Cutter 16 oz. Super Grease Cutter

  • Fast #
  • Part #C55121
  • Item #7810018
  • Manufacturer Part #55-121
4.2 out of 5 Customer Rating
Brand image
Comstar International

Super Grease Cutter 16 oz. Super Grease Cutter

  • Fast #
  • Part #C55121
  • Item #7810018
  • Manufacturer Part #55-121
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ComStar’s super grease cutter is a USDA authorized, heavy-duty mechanical degreaser that is perfect for hundreds of jobs! This specially formulated bio-safe solvent is a ready-to-use degreaser for interior parts of a system
  • This product’s solvent based formula promotes further degreasing
  • Super grease cutter is self-rinsing, biodegradable, and air dries
  • This product will not contaminate waste oil. Super grease cutter is an eco-friendly product used to clean mechanical parts, AC ducts and internal parts of industrial equipment
  • Super grease cutter cannot be diluted with water
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Package Quantity
Case of 12
Size
16 oz
Weight
1.33 lb
Characteristics & Features
Collection
Super Grease Cutter
Warranty & Product Information
Application
Industrial
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Degreaser
UPC
024924551219