10-1/2 in. 120V 2 Cup Coffeemaker in Black and Brushed Stainless Steel

You last purchased this on
 
Conair®

Cuisinart® 10-1/2 in. 120V 2 Cup Coffeemaker in Black and Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conair®

Cuisinart® 10-1/2 in. 120V 2 Cup Coffeemaker in Black and Brushed Stainless Steel

  • Fast #
  • Part #CWCM11S
  • Item #7644671
  • Manufacturer Part #WCM11S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Brushed Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Uses standard single serve coffee pods
  • Reusable, dishwasher-safe brew basket
  • Brews one cup at a time or two cups simultaneously
  • Approved for commercial use
  • Illuminated power button
  • Easy-To-Fill Water Reservoir
  • Fits mug or cup up to 5" tall
  • Automatic shutoff when brew cycle is complete
  • Written instructions on how to use included on brewer
  • Simple one touch button
  • Requires Certification

Documents


Specifications

Collection:
Cuisinart®
Color Finish Category:
Blacks
Color Finish Name:
Black/Brushed Stainless
Depth:
7-1/2 in
Height:
10-1/2 in
Material:
Stainless Steel
NSF Certified:
No
Power Source:
Electric
Type:
CWCM11S
UL Listed:
Yes
Volts:
120V
Width:
7-1/4 in