9 in. 120V 1 Cup Coffeemaker
Cuisinart® 9 in. 120V 1 Cup Coffeemaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brews one 8 oz cup of coffee or tea in less that four minutes
- Uses standard single serve coffee pods
- Reusable, dishwasher-safe brew basket
- Automatic shutoff when brew cycle is complete
- Fits mug or cup up to 5" tall
- Illuminated power button
- Easy-To-Fill Water Reservoir
- Approved for commercial use
- Simple one touch button
- Written instructions on how to use included on brewer
Documents
Specifications
- Collection:
- Cuisinart®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Depth:
- 5-3/4 in
- Height:
- 9 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-1/2 in