15 ft. x 3/4 in. Butyl Tar Sealant

You last purchased this on
 
Concrete Products

15 ft. x 3/4 in. Butyl Tar Sealant

This product requires certification to purchase.
You last purchased this on
 
Concrete Products

15 ft. x 3/4 in. Butyl Tar Sealant

  • Fast #
  • Part #BTSF15
  • Item #1323933
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Material:
Rubber
Material Type:
Butyl
Product Type:
Sealant
Size:
15 ft
Width:
3/4 in