1-1/2 in. Butyl Rubber Joint Sealant
1-1/2 in. Butyl Rubber Joint Sealant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Seal
- Material:
- Rubber
- Material Type:
- Butyl®
- NSF Certified:
- No
- UL Listed:
- No