14-1/2 ft. Butyl Rubber Sealant in Black
14-1/2 ft. Butyl Rubber Sealant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM C-990
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 14-1/2 ft
- Material:
- Rubber
- Material Type:
- Butyl
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- Product Type:
- Rubber Sealant
- UL Listed:
- No