50 ft. 335F Polyolefin Backed Exterior Joint Wrap
50 ft. 335F Polyolefin Backed Exterior Joint Wrap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aggressively bonds to concrete and metal structures
- Provides a permanent flexible water and soil barrier
- Excellent resistance to puncture, tear and abrasions
- Controlled flow resistance for application ease
- Custom widths and lengths available upon request
- Will not shrink, harden or oxide upon aging
Specifications
- ASTM:
- ASTM E-1745, ASTM F-1249, ASTM E-154, ASTM D-1709, ASTM C-877, ASTM C-990, ASTM D-4, ASTM D-113, ASTM D-217, ASTM D-36
- Application:
- Arched Bridge Structures, Manholes, Segmented Bridge Structures, Underground Concrete Vaults, Wastewater
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 50 ft
- Material:
- Plastic
- Maximum Temperature:
- 335
- NSF Certified:
- No
- Product Type:
- Joint Sealant
- SCAQMD Compliant:
- No
- UL Listed:
- No
- Width:
- 12 in