DESCRIPTION

  • Triple-reinforced for maximum life

Concut Diamond Products 1 in. Arbor Ductile Blade Standard

CABD14181

Diameter:

SPECIFICATIONS

Application
Ductile Iron
Arbor Hole Size
1 in
Blade Material
Aluminum Oxide, Silicon Carbide
Blade Thickness In
0.125 in
Cutting Capacity
5 in
Diameter
14 in

Starting at
Call for Pricing
  • QUANTITY