1 in. Concrete Cutter Blade

You last purchased this on
 
Concut Diamond Products

1 in. Concrete Cutter Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Concut Diamond Products

1 in. Concrete Cutter Blade

  • Fast #
  • Part #CABC141
  • Item #1703562
  • Manufacturer Part #AB-C141
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Block, Brick, Concrete, Masonry
Arbor Hole Size:
1 in
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Diameter:
14 in
Material:
Concrete