1 in. Segmented Concrete or Brick Blade

You last purchased this on
 
Concut Diamond Products

1 in. Segmented Concrete or Brick Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Concut Diamond Products

1 in. Segmented Concrete or Brick Blade

  • Fast #
  • Part #CDMC2000S14
  • Item #3698203
  • Manufacturer Part #DMC2000S-14
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides fast cutting for low-volume users
  • Laser welded segmented blade
  • Requires Certification

Specifications

Application:
Block, Brick, Concrete, Pavers
Arbor Hole Size:
1 in
Blade Material:
Diamond, Steel
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Cutting Capacity:
5 in
Diameter:
14 in
Material:
Concrete