14 in. Value Segmented Concrete Blade

You last purchased this on
 
Concut Diamond Products

14 in. Value Segmented Concrete Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Concut Diamond Products

14 in. Value Segmented Concrete Blade

  • Fast #
  • Part #CDMCGP14
  • Item #3640423
  • Manufacturer Part #DMC-GP-14
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • May be run wet or dry
  • Cuts fast and delivers great results
  • Requires Certification

Specifications

Application:
Block, Brick, Concrete, Pavers, Stone
Arbor Hole Size:
1 in or 20 mm
Blade Material:
Diamond, Steel
Blade Thickness (in):
0.125 in
Cutting Capacity:
5 in
Diameter:
14 in