16 x 1 in. Premium Concrete Abrasive Blade

You last purchased this on
 
Concut Diamond Products

16 x 1 in. Premium Concrete Abrasive Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Concut Diamond Products

16 x 1 in. Premium Concrete Abrasive Blade

  • Fast #
  • Part #CABC161
  • Item #1841011
  • Manufacturer Part #AB-C161
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use on high-speed cut-off saws or table saws
  • For dry use only
  • Triple-reinforced for maximum life
  • Requires Certification

Specifications

Application:
Block, Brick, Concrete, Masonry
Arbor Hole Size:
1 in
Blade Material:
Silicon Carbide
Blade Thickness (in):
0.156 in
Blade Type:
Cement Cutter
Cutting Capacity:
6 in
Diameter:
16 in