DESCRIPTION

  • Also a great rescue blade
  • Diamonds are vacuum-brazed on both the outer rim and the sides of the blade to provide fast, straight cutting
  • Extreme speed through a wide variety of materials: works extremely well on ductile and plastic pipe and effective for limited cutting of cast iron, metal roofs, steel studs and rebar
  • May be run wet or dry

Concut Diamond Products Vacuum Brazed Blade Black Pipe

CMAGNUM14

Diameter:

SPECIFICATIONS

Arbor Hole Size
1 in or 20 mm
Blade Material
Diamond, Steel
Blade Thickness In
0.125 in
Cutting Capacity
5 in
Diameter
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY