DESCRIPTION

  • Cuts fast and delivers great results
  • May be run wet or dry

Concut Diamond Products Value Segmented Concrete Blade

CDMCGP14

Diameter:

SPECIFICATIONS

Application
Block, Brick, Concrete, Pavers, Stone
Arbor Hole Size
1 in or 20 mm
Blade Material
Diamond, Steel
Blade Thickness In
0.125 in
Cutting Capacity
5 in
Diameter
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY