3/4 x 3/4 in. Rigid Thread Conduit Coupling
3/4 x 3/4 in. Rigid Thread Conduit Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- CSA Certified:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- UL Listed:
- Yes