1-1/4 in. Check Valve Flange Vertical

Part #CBERS0125CV  |  Item #5090098  |  Manufacturer Part #BERS-0125CV

Call for Pricing EACH

Fitting Sizes:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates confined space entry for servicing of pumps
  • Units include base elbow and adapter for pump
  • Powder coated Ductile iron, Stainless steel construction
  • Made in the USA
  • Bronze Non-Sparking models are available

Specifications

Application: Waterworks

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: [Cast Iron, Stainless Steel]

NSF Certified: No

Pump Application: Self-priming

Pump Body Material: Cast Iron

UL Listed: No

Weight: 200