Conery Manufacturing
1 in. Cord Grip
Part #CJ100 | Item #5122590 | Manufacturer Part #J100
Call for Pricing
EACH
Fitting Sizes:
1 inProduct Details
Specifications
Brand Model Compatibility: CN10003 Enclosure
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Product Type: Cord Grip
Range in : 0.71 in - 1.00 in
UL Listed: No