10 in. 304 Stainless Steel Intermediate Guide Bracket for 3/4 in. Rail

Part #CIGB0075  |  Item #5089839  |  Manufacturer Part #IGB0075

Call for Pricing

Width:

10 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All Stainless Steel Intermediate Guide Bracket
  • Designed for Schedule 40 pipe
  • Use where overall rail length is greater than 8 feet

Specifications

Depth: 2-1/8 in

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Slip

Material: Stainless Steel

Material Type: 304

Product Type: Bracket

Pump Application: Chemical Transfer

Pump Body Material: PVDF

Schedule Class: 40

UL Listed: No

Width: 10 in