10 x 8 x 4 in. Aluminum, Polycarbonate and Stainless Steel Enclosure

You last purchased this on
 
Conery Manufacturing

10 x 8 x 4 in. Aluminum, Polycarbonate and Stainless Steel Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conery Manufacturing

10 x 8 x 4 in. Aluminum, Polycarbonate and Stainless Steel Enclosure

  • Fast #
  • Part #CPC100804HOLF
  • Item #5090159
  • Manufacturer Part #PC-100804-HOLF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They also meet 6/6P standards if the cover is secured with 4 screws
  • Enclosures listed below include hinged lids, lockable stainless steel latches and mounting feet
  • These rugged polycarbonate enclosures are UL listed and meet the specifications for NEMA 2, 3, 3R, 4, 4X, 5, 12 & 13
  • Dead fronts include all mounting hardware
  • Use the Back Panel Adjustment Kit if you need more clearance behind the panel
  • Hinged dead fronts are great for mounting controllers and other equipment that need to be covered and secure when the enclosure door is closed
  • Aluminum back panels include 4 screws for secure mounting to the built-in threaded standoffs
  • Options include aluminum back panels and hinged dead fronts
  • Requires Certification

Specifications

Cover Included:
No
Depth:
4 in
Height:
10 in
Material:
Aluminum, Plastic, Stainless Steel
Material Type:
Polycarbonate
NEMA:
NEMA 4X
NSF Certified:
No
UL Listed:
Yes
Width:
8 in