14 x 12 in. Aluminum Dead Front with Hinge and Kit
14 x 12 in. Aluminum Dead Front with Hinge and Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Joseph G. Pollard CN10006 Enclosure
- Cover Included:
- No
- Height:
- 14 in
- Material:
- Aluminum
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Type:
- Dead Front, Hinge, Kit
- UL Listed:
- Yes
- Width:
- 12 in