14 x 12 x 6 in. Aluminum, Polycarbonate and Stainless Steel Enclosure

Part #CPC141206HOLF  |  Item #5090106  |  Manufacturer Part #PC-141206-HOLF

Call for Pricing EACH

Width:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These rugged polycarbonate enclosures are UL listed and meet the specifications for NEMA 2, 3, 3R, 4, 4X, 5, 12 & 13
  • They also meet 6/6P standards if the cover is secured with 4 screws
  • Enclosures listed below include hinged lids, lockable stainless steel latches and mounting feet
  • Options include aluminum back panels and hinged dead fronts
  • Aluminum back panels include 4 screws for secure mounting to the built-in threaded standoffs
  • Use the Back Panel Adjustment Kit if you need more clearance behind the panel
  • Hinged dead fronts are great for mounting controllers and other equipment that need to be covered and secure when the enclosure door is closed
  • Dead fronts include all mounting hardware

Specifications

Cover Included: No

Depth: 6 in

Height: 14 in

Material: [Aluminum, Plastic, Stainless Steel]

Material Type: Polycarbonate

NEMA Specifications: NEMA 4X

NSF Certified: No

UL Listed: Yes

Width: 12 in