2 in. Pump Base Elbow

Part #CBERS0150  |  Item #5090105  |  Manufacturer Part #BERS-0150

Call for Pricing EACH

Discharge:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates confined space entry for servicing of pumps
  • Units include base elbow and adapter for pump
  • Powder coated Ductile iron, Stainless steel construction
  • Made in the USA
  • Bronze Non-Sparking models are available

Specifications

Automatic Shut-Off: No

Coating: Powder Coated

Discharge: 2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 17 in

NSF Certified: No

Pump Body Material: Ductile Iron

Type: Elbow

UL Listed: No