5 x 4 x 7 in. Polycarbonate Electrical Box

You last purchased this on
 
Conery Manufacturing

5 x 4 x 7 in. Polycarbonate Electrical Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conery Manufacturing

5 x 4 x 7 in. Polycarbonate Electrical Box

  • Fast #
  • Part #CJB57
  • Item #5090132
  • Manufacturer Part #JB57
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They also meet 6/6P standards if the cover is secured with 4 screws
  • These NEMA 4X junction boxes come standard with hinged lids and captive stainless steel screws for easy installation and access
  • These rugged polycarbonate enclosures are UL listed and meet the specifications for NEMA 2, 3, 3R, 4, 4X, 5, 12 & 13
  • Choose from blank boxes or those equipped with self-sealing cable grips and conduit hubs
  • The JB88 (8.0” x 8.0” x 4.0”) junction box is made of a strong polycarbonate
  • The JB35 (3.5” x 5.5” x 4.0”) and the JB57 (5.5” x 7.5” x 4.0”) boxes are made of durable polypropylene
  • Requires Certification

Specifications

Cover Included:
No
Depth:
4 in
Height:
5 in
Material:
Plastic, Stainless Steel
Material Type:
Polycarbonate
NEMA:
NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 12, NEMA 13
Shape:
Rectangular
UL Listed:
Yes
Width:
7 in