Alarm Beacon Terminal 15W
Alarm Beacon Terminal 15W
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These quality alarm beacons utilize 1/4" quick-connect terminals or 12" leads and feature a single hole mounting style and outside bulb replacement capabilities
- Will mount through materials up to 1/2 inch thick
- UV and flame-resistant lens
Specifications
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 4X
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W