Alarm Beacon With 12 in. Leads 25W

Part #CR40XLS  |  Item #5089895  |  Manufacturer Part #R40-XLS

Call for Pricing EACH

Watts:

25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UV and flame-resistant lens
  • These quality alarm beacons utilize 1/4" quick-connect terminals or 12" leads and feature a single hole mounting style and outside bulb replacement capabilities
  • Will mount through materials up to 1/2 inch thick

Specifications

Color Finish: Red

Material: Plastic

Material Type: Polycarbonate

NEMA Specifications: NEMA 4X

UL Listed: Yes

Volts: 120V

Watts: 25