DESCRIPTION

Conex Universal Limited MaxiPro FTG x Press Copper 90 Degree Elbow

CMPA5001000001

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-280.13
Application
Refrigeration
Clean Bagged
Yes
Collection
MaxiPro
End Connection 1
FTG
End Connection 2
Press
End Connections
FTG x Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/8 in
Fitting Size 2
1-1/8 in
Fitting Sizes
1-1/8 in
Fitting Type
Straight
IAPMO Listed
No
Material
Copper
NSF Certified
No
UL Listed
UL 207/UL 1963-79/UL 109-7/UL 109-8