DESCRIPTION

Conine Manufacturing Sovent® Cast Iron DWV Aerator Fitting

C4X4ABC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
No
Collection
Sovent®
Fitting Size 1
4 in
Fitting Size 2
4 in
Size
4 in x 4 in