DESCRIPTION

Conine Manufacturing Sovent® Cast Iron DWV Aerator Fitting

C4X4ABCD

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
Collection
Sovent®
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in

Starting at
Call for Pricing
  • QUANTITY