10 x 8 in. Flanged Concentric Plastic Reducer

You last purchased this on
 
Conley Corporation

10 x 8 in. Flanged Concentric Plastic Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conley Corporation

10 x 8 in. Flanged Concentric Plastic Reducer

  • Fast #
  • Part #A117CS40VE44110X
  • Item #1826987
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
8 in
Fitting Sizes:
10 in x 8 in
Fitting Type:
Concentric Reducer, Reducer
Length:
7 in
Material:
Plastic
NSF Certified:
No