3 in. Grooved Fiberglass Flange in Black

You last purchased this on
 
Conley Corporation

3 in. Grooved Fiberglass Flange in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conley Corporation

3 in. Grooved Fiberglass Flange in Black

  • Fast #
  • Part #A10EY048SFS4
  • Item #3959001
  • Manufacturer Part #10-EY-048-SF-S4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Fiberglass