DESCRIPTION

100 ft. SDR 7 IPS Plastic Pressure Pipe

PEI7A100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
267 psi
Pipe Tubing Size
3/4 in
Schedule Class
SDR 7