10 in. Butyl Rubber Sealant

You last purchased this on
 
Conseal Concrete Sealants

10 in. Butyl Rubber Sealant

This product requires certification to purchase.
You last purchased this on
 
Conseal Concrete Sealants

10 in. Butyl Rubber Sealant

  • Fast #
  • Part #CCS102CN10
  • Item #5145560
  • Manufacturer Part #CS-102 3/8X3-1/2X10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-990, ASTM C-990-91, ASTM D-71, ASTM D-113, ASTM D-217, ASTM D-92
Clean Bagged:
Yes
Color Finish Name:
Black
Diameter - Inside 1:
10 in
Fitting Type:
Rubber Sealant, Seal
Material:
Rubber
Material Type:
Butyl®
NSF Certified:
No
UL Listed:
No