4 in. Metal Dryer Vent Box
4 in. Metal Dryer Vent Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 2 x 4 wall. Features snap-on trim ring, powder coated, 22 gauge steel and can be used for down venting.
Specifications
- Dryer Box Size:
- 4 in x 2 in
- Fits Pipe Size:
- 4 in
- Height:
- 4 in
- Length:
- 2 in
- Material:
- Metal