DESCRIPTION

Contech Construction 12-1/2 ft. Sewer Plastic Drainage Pipe

A2000P125

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-949
Application
Sewer
Fire Suppression System Rated
No
Length
12-1/2 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in
Type
Sewer