Contech Construction 12-1/2 ft. Sewer Plastic Drainage Pipe
A2000PP125
MORE SIZES AVAILABLE
-
PRICE
PIPE TUBING SIZE
SPECIFICATIONS
- ASTM Specifications
- ASTM D-3212, ASTM F-794, ASTM F-949
- Application
- Sewer
- Fire Suppression System Rated
- No
- Length
- 12-1/2 ft
- Material
- Plastic
- Material Type
- PVC
- Maximum Pressure
- 46 psi
- Pipe Tubing Size
- 6 in
- Type
- Sewer