DESCRIPTION

  • Annular corrugated exterior creates a cutting guide
  • Easily cut with hand or power saw
  • Patented double sealing gasketed joint is water tight
  • Smooth, glossy interior provides superior flow and better self cleaning action

Contech Construction 14 ft. Sewer Plastic Drainage Pipe

A2000P14

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-949
Application
Sewer
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
21 in
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday