15 in. Flared Alloy Steel End Section with Strap for Corrugated Pipe

You last purchased this on
 
Contech Construction

15 in. Flared Alloy Steel End Section with Strap for Corrugated Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

15 in. Flared Alloy Steel End Section with Strap for Corrugated Pipe

  • Fast #
  • Part #CMFE15
  • Item #1437001
  • Manufacturer Part #CMFE15
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Corrugated Pipe
Coating:
Galvanized
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fits Pipe Size:
15 in
Fitting Type:
Straight
Gauge (metal):
16 ga
Length:
26 in
Material:
Steel
Width:
44 in