DESCRIPTION

Contech Construction Galvanized 16 ga Coupling

CGMPC162115

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
21 in
Fitting Size 2
15 in
Fitting Sizes
21 in x 15 in
Fitting Type
Reducing
Gauge
16
Material
Galvanized Steel