DESCRIPTION

  • Easily installed and maintained culvert end treatment

Contech Construction Flared 16 ga Galvanized End Section

CGMPFES16

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Gauge
16
Material
Steel