18 in. x 20 ft. Perforated Aluminum Corrugated Pipe

You last purchased this on
 
Contech Construction

18 in. x 20 ft. Perforated Aluminum Corrugated Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

18 in. x 20 ft. Perforated Aluminum Corrugated Pipe

  • Fast #
  • Part #CAPP161820
  • Item #119520
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
20 ft
Material:
Aluminum
Pipe Wall Type -:
Perforated
PipeTubing Size:
18 in