18 x 6 in. Gasket Rubber

You last purchased this on
 
Contech Construction

18 x 6 in. Gasket Rubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

18 x 6 in. Gasket Rubber

  • Fast #
  • Part #CA2000GM18U
  • Item #3108286
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
6 in
Fitting Sizes:
18 in x 6 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
UL Listed:
No