DESCRIPTION

  • 100 percent traceability with verifiable data reports for the raw steel mills
  • Most environmentally friendly and LEED friendly drainage product on the market

Contech Construction 20 ft. Corrugated Aluminum Corrugated Pipe

CAPP1620

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Gauge
16
Length
20 ft
Material
Aluminum
Pipe Tubing Size
15 in
Type
Corrugated