DESCRIPTION

Contech Construction 20 ft. Corrugated Aluminum Corrugated Pipe

CASP1220

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Gauge
12
Length
20 ft
Material
Aluminum
Pipe Tubing Size
42 in
Type
Corrugated

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday