DESCRIPTION

Contech Construction 20 ft. Corrugated Aluminum Corrugated Pipe

CASP1620

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Gauge
16
Length
20 ft
Material
Aluminum
Pipe Tubing Size
12 in
Type
Corrugated