DESCRIPTION

Contech Construction 20 ft. 14 ga Protecto P-401 Lined Corrugated Pipe

CMP2014GAT2AL

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Gauge
14
Length
20 ft
Material
Aluminum
Pipe Tubing Size
18 in
Type
Corrugated

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday