DESCRIPTION

Contech Construction 20 ft. Sewer Plastic Drainage Pipe

A2000P20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Drainage, Storm Sewers
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
50 psi
NSF Certified
No
Pipe Tubing Size
12 in